Menu Search
MULBERRY #11523

Square Box Surface Cover, Steel, 4-11/16 in. Box, 1-Single Receptacle/Hole 2-15/32 in. Opening

SKU # 09532711523
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Square Box Surface Cover
Material: Steel
Box Size: 4-11/16 in.
Opening Type: 1-Single Receptacle, Hole 2-15/32 in.
Raised: 1/2 inch
Standard Package: 25

Switch-Device Outlet Boxes (Metallic): Type - Square Box Surface Cover; Material - Steel; Box Size - 4-11/16 inch; Opening Type - 1-Single Receptacle, Hole 2-15/32"; Raised - 1/2 inch; Standard Package - 25