Menu Search
Switch-Device Outlet Boxes (Metallic) Square Box Surface Cover, Steel, 4-11/16 in. Box, 1-Single Receptacle/Hole 1-19/32 in. Opening
MULBERRY #11521

Square Box Surface Cover, Steel, 4-11/16 in. Box, 1-Single Receptacle/Hole 1-19/32 in. Opening

SKU # 09532711521
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Square Box Surface Cover
Material: Steel
Box Size: 4-11/16 in.
Opening Type: 1-Single Receptacle, Hole 1-19/32 in.
Raised: 1/2 inch
Standard Package: 25

Switch-Device Outlet Boxes (Metallic): Type - Square Box Surface Cover; Material - Steel; Box Size - 4-11/16 inch; Opening Type - 1-Single Receptacle, Hole 1-19/32"; Raised - 1/2 inch; Standard Package - 25