MULBERRY #11513

Square Box Surface Cover, Steel, 4-11/16 in. Box, 1/2 in. Raised

SKU: 09532711513
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Square Box Surface Cover
Material: Steel
Box Size: 4-11/16 in.
Opening Type: 1-Toggle Switch & 1-Duplex Receptacle
Raised: 1/2 inch
Standard Package: 25
Description
Switch-Device Outlet Boxes (Metallic): Type - Square Box Surface Cover; Material - Steel; Box Size - 4-11/16 inch; Opening Type - 1-Toggle Switch & 1-Duplex Receptacle; Raised - 1/2 inch; Standard Package - 25