Menu Search
Switch-Device Outlet Boxes (Metallic) Switch Box, 1 Gang, 3 in. H x 2 in. W x 3-1/2 in. D Box

EATON CROUSE-HINDS SERIES #TP246

Crouse-Hinds Switch Box, 1 Gang, 3 in. H x 2 in. W x 3-1/2 in. D Box

SKU #78618910246
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Gangable
Material: Steel
Capacity: 18 cubic in.
Standard Package: 25

Box; Switch; 1 Gang; 3 in. Height x 2 in. Width x 3-1/2 in. Depth Box