Menu Search
Switch-Device Outlet Boxes (Metallic) Switch Box, 1 Gang, 3 in. H x 2 in. W x 2-1/2 in. D Box

EATON CROUSE-HINDS SERIES #TP184

Crouse-Hinds Switch Box, 1 Gang, 3 in. H x 2 in. W x 2-1/2 in. D Box

SKU #78618910184
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Gangable
Material: Steel
Capacity: 12.5 cubic in.
Standard Package: 50

Box; Switch; 1 Gang; 3 in. Height x 2 in. Width x 2-1/2 in. Depth Box