Menu Search
Switch-Device Outlet Boxes (Metallic) Square Box Surface Cover, 4 inch, Steel, 1-GFI Receptacle

EATON CROUSE-HINDS SERIES #TP513

Square Box Surface Cover, 4 inch, Steel, 1-GFI Receptacle

SKU #78618910513
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Square Box Surface Cover
Material: Steel
Box Size: 4 in.
Opening Type: 1-GFI Receptacle
Raised: 1/2 inch
Capacity: 5.5 cubic in.
Standard Package: 50