BOWERS #460-BW

Square Box Surface Cover, 4 inch, Steel, 1-Toggle Switch

SKU: 78172000650
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Square Box Surface Cover
Material: Steel
Box Size: 4 in.
Opening Type: 1-Toggle Switch
Raised: 1/2 inch
Capacity: 6.5 cubic in.
Standard Package: 25
Description
Switch-Device Outlet Boxes (Metallic): Type - Square Box Surface Cover; Material - Steel; Box Size - 4 inch; Opening Type - 1-Toggle Switch; Raised - 1/2 inch; Capacity - 6.5 cu inch; Standard Package - 25