Menu Search
Switch-Device Outlet Box Partitions (Metallic) Switch Box Extension, 4.5 cu-in, 7/8 in. D, 1 Gang, Steel

O-Z/GEDNEY #1490

Switch Box Extension, 4.5 cu-in, 7/8 in. D, 1 Gang, Steel

SKU #68785577075
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Switch Box Adjustable Extender
Number of Gangs: 1
Depth: 7/8 in.
Capacity - cu-in: 4.5
Standard Package: 25

Switch-Device Outlet Box Partitions (Metallic): Type - Switch Box Adjustable Extender; Number of Gangs - 1; Depth in inch - 7/8; Capacity - cu-in - 4.5; Standard Package - 25