Menu Search
Search
ARLINGTON INDUSTRIES #BE1BAG

Switch Box Extender, 5.9 cu-in, 1-1/2 in. D, 1 Gang, Plastic

SKU # 01899751905
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Switch Box Adjustable Extender
Material: Plastic
Number of Gangs: 1
Depth: 1-1/2 in.
Capacity - cu-in: 5.9
Knockouts: None
Standard Package: 1

Switch-Device Outlet Box Partitions (Metallic): Type - Switch Box Adjustable Extender; Material - Plastic; Number of Gangs - 1; Depth in inch - 1-1/2; Capacity - cu-in - 5.9; Standard Package - 1; Additional Information - Packaged 1 per bag, 100 bags per box.

Additional Info: Packaged 1 per bag, 100 bags per box.