THOMAS & BETTS #B232A-UPC

Switch Outlet Box, 32.0 cu-in, 3.75 in. H x 4.00 in. W x 3 in. D, 2 Gangs, Plastic

SKU: 03448100616
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Switch Outlet Box
Application: General
Number of Gangs: 2
Depth: 3 in.
Width: 4 in.
Height: 3.75 in.
Capacity - cu-in: 32
Mounting Hardware: Nails
Cable Entry: (8) NM Integral Clamps
Material: Plastic
Device Mounting Holes: Standard
Description
Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - General; Number of Gangs - 2; Depth in inch - 3.00; Width in inch - 4.00; Height in inch - 3.75; Capacity - cu-in - 32.0; Mounting Hardware - Nails; Cable Entry - (8) NM Integral Clamps; Material - Plastic; Device Mounting Holes - Standard