Menu Search
THOMAS & BETTS #B118B-UPC

Switch Outlet Box, 18.0 cu-in, 3.75 in. H x 2.25 in. W x 2.94 in. D, 1 Gang, -4 Kos, Plastic

SKU # 03448103982
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Switch Outlet Box
Application: General
Number of Gangs: 1
Depth: 2.94 in.
Width: 2.25 in.
Height: 3.75 in.
Capacity - cu-in: 18
Mounting Hardware: Bracket, 3/8-in Offset
Cable Entry: (4) Kos
Material: Plastic
Device Mounting Holes: Standard

Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - General; Number of Gangs - 1; Depth in inch - 2.94; Width in inch - 2.25; Height in inch - 3.75; Capacity - cu-in - 18.0; Mounting Hardware - Bracket, 3/8-in Offset; Cable Entry - (4) Kos; Material - Plastic; Device Mounting Holes - Standard