THOMAS & BETTS #B114R-UPC

Switch Outlet Box, 14.0 cu-in, 4.13 in. H x 2.25 in. W x 2.75 in. D, 1 Gang, Plastic

SKU: 03448100610
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Switch Outlet Box
Application: Old Work
Number of Gangs: 1
Depth: 2.75 in.
Width: 2.25 in.
Height: 4.13 in.
Capacity - cu-in: 14
Mounting Hardware: Ears Molded, Swing-Brackets
Cable Entry: (4) NM Integral Clamps
Material: Plastic
Device Mounting Holes: Push-In
Description
Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - Old Work; Number of Gangs - 1; Depth in inch - 2.75; Width in inch - 2.25; Height in inch - 4.13; Capacity - cu-in - 14.0; Mounting Hardware - Ears Molded, Swing-Brackets; Cable Entry - (4) NM Integral Clamps; Material - Plastic; Device Mounting Holes - Push-In