Menu Search
THOMAS & BETTS #5072-BROWN

Surface Switch Outlet Box Phenolic, Brown

SKU # 78635855060
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Switch Outlet Box
Application: Surface
Number of Gangs: 2
Depth: 1.63 in.
Width: 4.5 in.
Height: 4.56 in.
Capacity - cu-in: 23.8
Material: Phenolic, Brown
Device Mounting Holes: Standard