Menu Search
THOMAS & BETTS #6010-4-UB

Old Work or Manufactured Housing Switch Outlet Box Reinforced Phenolic

SKU # 78635851994
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Switch Outlet Box
Application: Old Work or Manufactured Housing
Number of Gangs: 1
Depth: 2.88 in.
Width: 2.38 in.
Height: 3.38 in.
Capacity - cu-in: 16
Mounting Hardware: Ears, #4 Swing Brackets
Cable Entry: High Clamps
Material: Reinforced Phenolic
Device Mounting Holes: Standard

Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - Old Work or Manufactured Housing; Number of Gangs - 1; Depth in inch - 2.88; Width in inch - 2.38; Height in inch - 3.38; Capacity - cu-in - 16.0; Mounting Hardware - Ears, #4 Swing Brackets; Cable Entry - High Clamps; Material - Reinforced Phenolic; Device Mounting Holes - Standard