General Switch Outlet Box Thermoplastic

SKU: 78635830239
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Switch Outlet Box
Application: General
Number of Gangs: 1
Depth: 1.81 in.
Width: 2.28 in.
Height: 3.5 in.
Capacity - cu-in: 12
Mounting Hardware: Ears Molded
Cable Entry: (4) Quick-entries
Material: Thermoplastic
Device Mounting Holes: Standard
Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - General; Number of Gangs - 1; Depth in inch - 1.81; Width in inch - 2.28; Height in inch - 3.50; Capacity - cu-in - 12.0; Mounting Hardware - Ears Molded; Cable Entry - (4) Quick-entries; Material - Thermoplastic; Device Mounting Holes - Standard