THOMAS & BETTS #1250-UB

General Switch Outlet Box Reinforced Phenolic

SKU: 78635856545
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Switch Outlet Box
Application: General
Number of Gangs: 1
Depth: 3.38 in.
Width: 2.38 in.
Height: 3.88 in.
Capacity - cu-in: 20.3
Mounting Hardware: Nails Recessed Angled
Cable Entry: Knockouts
Material: Reinforced Phenolic
Device Mounting Holes: Standard
Description
Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - General; Number of Gangs - 1; Depth in inch - 3.38; Width in inch - 2.38; Height in inch - 3.88; Capacity - cu-in - 20.3; Mounting Hardware - Nails Recessed Angled; Cable Entry - Knockouts; Material - Reinforced Phenolic; Device Mounting Holes - Standard