Menu Search
Switch-Device Outlet Box Extensions (Nonmetallic) Box, Switch Outlet; 55.0 cu-in; 3.70 in. H x 7.60 in. W x 2.5 in. D; 4 Gangs
THOMAS & BETTS #B455AH

Box, Switch Outlet; 55.0 cu-in; 3.70 in. H x 7.60 in. W x 2.5 in. D; 4 Gangs

SKU # 03448115763
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Switch Outlet Box
Application: General
Number of Gangs: 4
Depth: 2.5 in.
Width: 7.6 in.
Height: 3.7 in.
Capacity - cu-in: 55
Mounting Hardware: Nails Angled Side, Bracket Support, Hanger Bar
Cable Entry: (6) NM Integral Clamps
Material: Plastic
Device Mounting Holes: Standard

Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - General; Number of Gangs - 4; Depth in inch - 2.50; Width in inch - 7.60; Height in inch - 3.70; Capacity - cu-in - 55.0; Mounting Hardware - Nails Angled Side, Bracket Support, Hanger Bar; Cable Entry - (6) NM Integral Clamps; Material - Plastic; Device Mounting Holes - Standard