Menu Search
THOMAS & BETTS #B120R

Box, Switch Outlet; 20.0 cu-in; 4.13 in. H x 2.31 in. W x 3.63 in. D; 1 Gang

SKU # 03448112403
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Switch Outlet Box
Application: Old Work
Number of Gangs: 1
Depth: 3.63 in.
Width: 2.31 in.
Height: 4.13 in.
Capacity - cu-in: 20
Mounting Hardware: Ears
Cable Entry: (4) NM Integral Clamps
Material: Plastic
Device Mounting Holes: Standard

Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - Old Work; Number of Gangs - 1; Depth in inch - 3.63; Width in inch - 2.31; Height in inch - 4.13; Capacity - cu-in - 20.0; Mounting Hardware - Ears; Cable Entry - (4) NM Integral Clamps; Material - Plastic; Device Mounting Holes - Standard