STEEL CITY #GO-23-FS

General Switch Outlet Box Plastic

SKU: 78599104083
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Switch Outlet Box
Application: General
Number of Gangs: 1
Depth: 3.5 in.
Width: 2.38 in.
Height: 3.75 in.
Capacity - cu-in: 23
Mounting Hardware: Bracket, Mount to Front of Stud, 1/2 in. Setback
Cable Entry: (4) Hinged Tabs
Material: Plastic
Device Mounting Holes: Push-In
Manufacturer Series: GO Box
Description
Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - General; Number of Gangs - 1; Depth in inch - 3.50; Width in inch - 2.38; Height in inch - 3.75; Capacity - cu-in - 23.0; Mounting Hardware - Bracket, Mount to Front of Stud, 1/2" Setback; Cable Entry - (4) Hinged Tabs; Material - Plastic; Device Mounting Holes - Push-In; Additional Information - Bracket utilizes Grip-on Push on mounting, Non-grounding; Manufacturer Series - GO Box
Additional Info: Bracket utilizes Grip-on Push on mounting, Non-grounding