×

Your shopping cart is empty.

PASS & SEYMOUR S3-54-RAC

PASS & SEYMOUR  S3-54-RAC

General Switch Outlet Box Thermoplastic

PASS & SEYMOUR

Manufacturer # S3-54-RAC

SKU: 78500720740





Product Description

Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - General; Number of Gangs - 3; Depth in inch - 3.00; Width in inch - 5.75; Height in inch - 4.00; Capacity - cu-in - 54.0; Mounting Hardware - Nails; Cable Entry - (12) NM Integral Clamps; Material - Thermoplastic; Device Mounting Holes - Push-In; Additional Information - Quick/Click Device Mtg Holes


Additional: Quick/Click Device Mtg Holes
Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Type: Switch Outlet Box
Application: General
Number of Gangs: 3
Depth: 3 in.
Width: 5.75 in.
Height: 4 in.
Capacity - cu-in: 54.0
Mounting Hardware: Nails
Cable Entry: (12) NM Integral Clamps
Material: Thermoplastic
Device Mounting Holes: Push-In

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: