Menu Search
Switch-Device Outlet Box Extensions (Nonmetallic) General Switch Outlet Box Thermoplastic

LEGRAND - PASS & SEYMOUR #S1-18-R

General Switch Outlet Box Thermoplastic

SKU #78500720700
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Switch Outlet Box
Application: General
Number of Gangs: 1
Depth: 2.75 in.
Width: 2.25 in.
Height: 3.75 in.
Capacity - cu-in: 18
Mounting Hardware: Nails
Cable Entry: (4) NM Integral Clamps
Material: Thermoplastic
Device Mounting Holes: Push-In

Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - General; Number of Gangs - 1; Depth in inch - 2.75; Width in inch - 2.25; Height in inch - 3.75; Capacity - cu-in - 18.0; Mounting Hardware - Nails; Cable Entry - (4) NM Integral Clamps; Material - Thermoplastic; Device Mounting Holes - Push-In; Additional Information - Quick/Click Device Mtg Holes

Additional Info: Quick/Click Device Mtg Holes