LEGRAND - PASS & SEYMOUR #PH122-B

General Switch Outlet Box Thermoplastic

SKU: 78500742221
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Switch Outlet Box
Application: General
Number of Gangs: 1
Depth: 3.88 in.
Width: 2.25 in.
Height: 3.75 in.
Capacity - cu-in: 22
Mounting Hardware: Bracket, Mount to Front of Stud, 1/2 in. Setback
Cable Entry: (4) NM Integral Clamps
Material: Thermoplastic
Device Mounting Holes: Standard
Description
Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - General; Number of Gangs - 1; Depth in inch - 3.88; Width in inch - 2.25; Height in inch - 3.75; Capacity - cu-in - 22.0; Mounting Hardware - Bracket, Mount to Front of Stud, 1/2" Setback; Cable Entry - (4) NM Integral Clamps; Material - Thermoplastic; Device Mounting Holes - Standard; Additional Information - Horizontal Mount, Steel or Wood Stud , 2 Stabilizer Legs
Additional Info: Horizontal Mount, Steel or Wood Stud , 2 Stabilizer Legs