Menu Search
LEGRAND - PASS & SEYMOUR #P354-RACMH

General Switch Outlet Box Thermoplastic

SKU # 78500726998
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Switch Outlet Box
Application: General
Number of Gangs: 3
Depth: 3.06 in.
Width: 5.94 in.
Height: 3.78 in.
Capacity - cu-in: 54
Mounting Hardware: Nails Angled Side
Cable Entry: (6) NM Integral Clamps
Material: Thermoplastic
Device Mounting Holes: Standard

Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - General; Number of Gangs - 3; Depth in inch - 3.06; Width in inch - 5.94; Height in inch - 3.78; Capacity - cu-in - 54.0; Mounting Hardware - Nails Angled Side; Cable Entry - (6) NM Integral Clamps; Material - Thermoplastic; Device Mounting Holes - Standard