Menu Search
Search
HUBBELL #7320

General Switch Outlet Box Plastic

SKU # 05016907320
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65

Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - General; Number of Gangs - 1; Depth in inch - 3.75; Width in inch - 2.28; Height in inch - 3.50; Capacity - cu-in - 18.0; Mounting Hardware - Nails; Cable Entry - Clamps; Material - Plastic; Device Mounting Holes - Standard; Additional Information - Color: Yellow. Side Cube Box

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.