Menu Search

EATON CROUSE-HINDS SERIES #TP3600

General Switch Outlet Box PVC

SKU #78618903600
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Switch Outlet Box
Application: General
Number of Gangs: 2
Depth: 3.06 in.
Width: 4 in.
Height: 3.75 in.
Capacity - cu-in: 36
Mounting Hardware: Nails Angled Side
Cable Entry: Knockouts
Material: PVC
Device Mounting Holes: Standard

Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - General; Number of Gangs - 2; Depth in inch - 3.06; Width in inch - 4.00; Height in inch - 3.75; Capacity - cu-in - 36.0; Mounting Hardware - Nails Angled Side; Cable Entry - Knockouts; Material - PVC; Device Mounting Holes - Standard