Menu Search
Search
CANTEX #EZ23SN

Box, Switch Outlet; 23.0 cu-in; 3.63 in. H x 2.25 in. W x 3.5 in. D; 1 Gang

SKU # 08870002267 Manufacturer Series: EZ BOX
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Switch Outlet Box
Application: General
Number of Gangs: 1
Depth: 3.5 in.
Width: 2.25 in.
Height: 3.63 in.
Capacity - cu-in: 23
Mounting Hardware: Nails Angled Side
Cable Entry: (4) NM Integral Clamps
Material: PVC
Device Mounting Holes: Standard