Menu Search
BOWERS #345-N

General Switch Outlet Box Plastic

SKU # 78172008513
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Switch Outlet Box
Application: General
Number of Gangs: 3
Depth: 2.75 in.
Width: 5.68 in.
Height: 3.75 in.
Capacity - cu-in: 45
Mounting Hardware: Nails Angled Side
Cable Entry: NM Clamps
Material: Plastic
Device Mounting Holes: Standard

Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - General; Number of Gangs - 3; Depth in inch - 2.75; Width in inch - 5.68; Height in inch - 3.75; Capacity - cu-in - 45.0; Mounting Hardware - Nails Angled Side; Cable Entry - NM Clamps; Material - Plastic; Device Mounting Holes - Standard