You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BOWERS #122-N

General Switch Outlet Box Plastic

SKU # 78172008541
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Switch Outlet Box
Application: General
Number of Gangs: 1
Depth: 3.63 in.
Width: 2.25 in.
Height: 3.75 in.
Capacity - cu-in: 22.5
Mounting Hardware: Nails Angled Side
Cable Entry: NM Clamps
Material: Plastic
Device Mounting Holes: Standard