Switch Outlet Box, 22.0 cu-in, 3.72 in. H x 2.28 in. W x 3.51 in. D, 1 Gang, -4 Hinged Tabs

SKU: 01899743626
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Switch Outlet Box
Application: General
Number of Gangs: 1
Capacity - cu-in: 22
Cable Entry: (4) Hinged Tabs
Material: Plastic
Device Mounting Holes: Standard
Manufacturer Series: One-Box
Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - General; Number of Gangs - 1; Capacity - cu-in - 22.0; Cable Entry - (4) Hinged Tabs; Material - Plastic; Device Mounting Holes - Standard; Additional Information - New work/Old work, Internal mounting holes; Manufacturer Series - One-Box
Additional Info: New work/Old work, Internal mounting holes