ARLINGTON INDUSTRIES #TVB613

Power And Low Voltage Box, 26.0 cu-in, 7.00 in. H x 17.00 in. W x 3.88 in. D, 2 Gangs, Plastic

SKU: 01899709630
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Power and Communication Box
Application: Old Work
Number of Gangs: 2
Width: 13 in.
Mounting Hardware: Flange
Material: Plastic
Device Mounting Holes: Standard
Manufacturer Series: TV Box
Description
Switch-Device Outlet Box Extensions (Nonmetallic): Type - Power and Communication Box; Application - Old Work; Number of Gangs - 2; Width in inch - 13.00; Mounting Hardware - Flange; Material - Plastic; Device Mounting Holes - Standard; Additional Information - Provides Recessed Outlets for New and Old Work. Includes (2) Additional Built-in Mounts for Low-Voltage Use. Textured Paintable Trim; Manufacturer Series - TV Box
Additional Info: Provides Recessed Outlets for New and Old Work. Includes (2) Additional Built-in Mounts for Low-Voltage Use. Textured Paintable Trim