Menu Search
Switch-Device Outlet Box Extensions (Nonmetallic) Box, Switch Outlet; 42.9 cu-in; 3.74 in. H x 4.11 in. W x 3.51 in. D; 2 Gangs

ARLINGTON INDUSTRIES #F102

One-Box Box, Switch Outlet; 42.9 cu-in; 3.74 in. H x 4.11 in. W x 3.51 in. D; 2 Gangs

SKU #01899743640
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Switch Outlet Box
Application: General
Number of Gangs: 2
Capacity - cu-in: 42.9
Cable Entry: Knockouts
Material: Plastic
Device Mounting Holes: Standard

Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - General; Number of Gangs - 2; Capacity - cu-in - 42.9; Cable Entry - Knockouts; Material - Plastic; Device Mounting Holes - Standard; Additional Information - New work/Old work, Internal mounting holes; Manufacturer Series - One-Box

Additional Info: New work/Old work, Internal mounting holes