Old Work or Manufactured Housing Switch Outlet Box Fiberglass

SKU: 08533910566
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Switch Outlet Box
Application: Old Work or Manufactured Housing
Number of Gangs: 1
Depth: 2.88 in.
Width: 2.38 in.
Height: 3.25 in.
Capacity - cu-in: 16
Mounting Hardware: Ears Steel, Snap-in Bracket
Cable Entry: Speed K Clamps
Material: Fiberglass
Device Mounting Holes: Standard
Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - Old Work or Manufactured Housing; Number of Gangs - 1; Depth in inch - 2.88; Width in inch - 2.38; Height in inch - 3.25; Capacity - cu-in - 16.0; Mounting Hardware - Ears Steel, Snap-in Bracket; Cable Entry - Speed K Clamps; Material - Fiberglass; Device Mounting Holes - Standard