ALLIED MOULDED PRODUCTS #9367-EW

Old Work Switch Outlet Box Fiberglass

SKU: 08533975601
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Switch Outlet Box
Application: Old Work
Number of Gangs: 1
Depth: 1.69 in.
Width: 2.69 in.
Height: 3.75 in.
Capacity - cu-in: 16
Mounting Hardware: Ears Steel, Swing Brackets
Cable Entry: Speed K Clamps
Material: Fiberglass
Device Mounting Holes: Standard
Description
Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - Old Work; Number of Gangs - 1; Depth in inch - 1.69; Width in inch - 2.69; Height in inch - 3.75; Capacity - cu-in - 16.0; Mounting Hardware - Ears Steel, Swing Brackets; Cable Entry - Speed K Clamps; Material - Fiberglass; Device Mounting Holes - Standard; Additional Information - Side Cube Box, OL Width 4.94"
Additional Info: Side Cube Box, OL Width 4.94"