General Switch Outlet Box PVC

SKU: 08533924392
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Switch Outlet Box
Application: General
Number of Gangs: 1
Depth: 2.63 in.
Width: 2.25 in.
Height: 3.75 in.
Capacity - cu-in: 18
Mounting Hardware: Nails
Cable Entry: Speed K Clamps
Material: PVC
Device Mounting Holes: Standard
Manufacturer Series: Flexbox
Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - General; Number of Gangs - 1; Depth in inch - 2.63; Width in inch - 2.25; Height in inch - 3.75; Capacity - cu-in - 18.0; Mounting Hardware - Nails; Cable Entry - Speed K Clamps; Material - PVC; Device Mounting Holes - Standard; Manufacturer Series - Flexbox