Menu Search
Switch-Device Outlet Box Extensions (Nonmetallic) General Switch Outlet Box Fiberglass

ALLIED MOULDED PRODUCTS #1096-N

General Switch Outlet Box Fiberglass

SKU #08533924414
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Switch Outlet Box
Application: General
Number of Gangs: 1
Depth: 3 in.
Width: 2.25 in.
Height: 3.75 in.
Capacity - cu-in: 18
Mounting Hardware: Nails Angled Side
Cable Entry: Speed K Clamps
Material: Fiberglass
Device Mounting Holes: Standard