Menu Search
ABB INSTALLATION PRODUCTS #SNO-18

Thomas and Betts General Switch Outlet Box Thermoplastic

SKU # 78635880074
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Switch Outlet Box
Application: General
Number of Gangs: 1
Width: 3.87 in.
Height: 4.06 in.
Capacity - cu-in: 18
Mounting Hardware: Nails Angled Side
Cable Entry: No Clamp Blocks
Material: Thermoplastic
Device Mounting Holes: Standard

Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - General; Number of Gangs - 1; Width in inch - 3.87; Height in inch - 4.06; Capacity - cu-in - 18.0; Mounting Hardware - Nails Angled Side; Cable Entry - No Clamp Blocks; Material - Thermoplastic; Device Mounting Holes - Standard