Menu Search
ABB INSTALLATION PRODUCTS #SN-357

Thomas and Betts General Switch Outlet Box Thermoplastic

SKU # 78635880106
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Switch Outlet Box
Application: General
Number of Gangs: 3
Depth: 3.44 in.
Width: 5.81 in.
Height: 3.63 in.
Capacity - cu-in: 56.5
Mounting Hardware: Nails Compound Angled, Wallboard Tabs
Cable Entry: Molded Fast Clamps
Material: Thermoplastic
Device Mounting Holes: Standard

Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - General; Number of Gangs - 3; Depth in inch - 3.44; Width in inch - 5.81; Height in inch - 3.63; Capacity - cu-in - 56.5; Mounting Hardware - Nails Compound Angled, Wallboard Tabs; Cable Entry - Molded Fast Clamps; Material - Thermoplastic; Device Mounting Holes - Standard