Menu Search
ABB INSTALLATION PRODUCTS #SN-236

Thomas and Betts General Switch Outlet Box Thermoplastic

SKU # 78635880061
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Switch Outlet Box
Application: General
Number of Gangs: 2
Depth: 3.13 in.
Width: 4 in.
Height: 3.56 in.
Capacity - cu-in: 36
Mounting Hardware: Nails Compound Angled, Wallboard Tabs
Cable Entry: Molded Fast Clamps
Material: Thermoplastic
Device Mounting Holes: Standard

Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - General; Number of Gangs - 2; Depth in inch - 3.13; Width in inch - 4.00; Height in inch - 3.56; Capacity - cu-in - 36.0; Mounting Hardware - Nails Compound Angled, Wallboard Tabs; Cable Entry - Molded Fast Clamps; Material - Thermoplastic; Device Mounting Holes - Standard