Menu Search
ABB INSTALLATION PRODUCTS #RN-23-FS

Thomas and Betts General Switch Outlet Box Thermoplastic

SKU # 78635880088
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Switch Outlet Box
Application: General
Number of Gangs: 1
Depth: 3.38 in.
Width: 2.31 in.
Height: 3.66 in.
Capacity - cu-in: 22.5
Mounting Hardware: Nails Recessed Angled
Cable Entry: Knockouts
Material: Thermoplastic
Device Mounting Holes: Push-In

Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - General; Number of Gangs - 1; Depth in inch - 3.38; Width in inch - 2.31; Height in inch - 3.66; Capacity - cu-in - 22.5; Mounting Hardware - Nails Recessed Angled; Cable Entry - Knockouts; Material - Thermoplastic; Device Mounting Holes - Push-In