Menu Search
ABB INSTALLATION PRODUCTS #RN-18

Thomas and Betts General Switch Outlet Box Thermoplastic

SKU # 78635880035
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Switch Outlet Box
Application: General
Number of Gangs: 1
Depth: 3 in.
Width: 2.31 in.
Height: 3.66 in.
Capacity - cu-in: 18
Mounting Hardware: Nails Recessed Angled
Cable Entry: Knockouts
Material: Thermoplastic
Device Mounting Holes: Standard