Menu Search
ABB INSTALLATION PRODUCTS #FN-460-V

Thomas and Betts Airtight Switch Outlet Box Thermoplastic

SKU # 78635800413 Manufacturer Series: Union
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Switch Outlet Box
Application: Air-Tight
Number of Gangs: 4
Depth: 2.75 in.
Width: 7.5 in.
Height: 3.5 in.
Capacity - cu-in: 60
Mounting Hardware: Nails Angled Side
Cable Entry: Molded Fast Clamps
Material: Thermoplastic
Device Mounting Holes: Standard

Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - Airtight; Number of Gangs - 4; Depth in inch - 2.75; Width in inch - 7.50; Height in inch - 3.50; Capacity - cu-in - 60.0; Mounting Hardware - Nails Angled Side; Cable Entry - Molded Fast Clamps; Material - Thermoplastic; Device Mounting Holes - Standard; Additional Information - Drywall Flange, Closed-Cell Foam Gasket; Manufacturer Series - Union

Additional Info: Drywall Flange, Closed-Cell Foam Gasket