STEEL CITY #A257-25

Nongangable, Steel, 2-1/2 in. Depth

SKU: 78599110145
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Gangable
Material: Steel
Number of Gangs: 1
Box Height - in: 3 in.
Box Width - in: 2 in.
Box Depth - in: 2-1/2 in.
Capacity - cu-in: 12.5
Knockouts/Sides-Ends-Bottom: None - (2)1/2" - (1)1/2"
Clamps: NM Cable
Mounting Hardware: Positioning Tabs, External Nails (included)
Standard Package: 50
Description
Switch-Device Outlet Box Extensions (Metallic): Type - Nongangable; Material - Steel; Number of Gangs - 1; Box Height - in - 3; Box Width - in - 2; Box Depth - in - 2-1/2; Capacity - cu-in - 12.5; Knockouts/Sides-Ends-Bottom - None - (2)1/2" - (1)1/2"; Clamps - NM Cable; Mounting Hardware - Positioning Tabs, External Nails (included); Standard Package - 50