Menu Search
Switch-Device Outlet Box Extensions (Metallic) Nongangable, Steel, 1 in. Depth

STEEL CITY #SSV

Nongangable, Steel, 1 in. Depth

SKU #78599112505
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Gangable
Material: Steel
Number of Gangs: 1
Height: 3-3/4 in.
Width: 2 in.
Depth: 1 in.
Capacity - cu-in: 6.5
Knockouts/Sides-Ends-Bottom: None - (2)Pryouts 1-End - None
Clamps: None
Mounting Hardware: Bracket
Standard Package: 25

Switch-Device Outlet Box Extensions (Metallic): Type - Nongangable; Material - Steel; Number of Gangs - 1; Box Height - in - 3-3/4; Box Width - in - 2; Box Depth - in - 1; Capacity - cu-in - 6.5; Knockouts/Sides-Ends-Bottom - None - (2)Pryouts 1-End - None; Mounting Hardware - Bracket, Mount to Side of Stud; Standard Package - 25