STEEL CITY #CXLE-SSX

Gangable, Steel, 3-1/2 in. Depth

SKU: 78599101900
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Gangable
Material: Steel
Number of Gangs: 1
Box Height - in: 3 in.
Box Width - in: 2 in.
Box Depth - in: 3-1/2 in.
Capacity - cu-in: 18
Knockouts/Sides-Ends-Bottom: (4)1/2" - (2)1/2" - (1)1/2"
Clamps: AC/MC Cable
Mounting Hardware: Bracket, Mount to Side of Stud
Standard Package: 25
Description
Switch-Device Outlet Box Extensions (Metallic): Type - Gangable; Material - Steel; Number of Gangs - 1; Box Height - in - 3; Box Width - in - 2; Box Depth - in - 3-1/2; Capacity - cu-in - 18.0; Knockouts/Sides-Ends-Bottom - (4)1/2" - (2)1/2" - (1)1/2"; Clamps - AC/MC Cable; Mounting Hardware - Bracket, Mount to Side of Stud; Standard Package - 25