O-Z/GEDNEY #336

Gangable Switch Box, 18.0 cu-in, 3 in. H x 2 in. W x 37316 in. D, 1 Gang, Steel

SKU: 68785576190
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Gangable
Material: Steel
Number of Gangs: 1
Box Height - in: 3 in.
Box Width - in: 2 in.
Box Depth - in: 3-1/2 in.
Capacity - cu-in: 18
Knockouts/Sides-Ends-Bottom: (4)3/4" - (4)3/4" - (1)1/2"
Mounting Hardware: Plaster Ears
Standard Package: 25
Description
Switch-Device Outlet Box Extensions (Metallic): Type - Gangable; Material - Steel; Number of Gangs - 1; Box Height - in - 3; Box Width - in - 2; Box Depth - in - 3-1/2; Capacity - cu-in - 18.0; Knockouts/Sides-Ends-Bottom - (4)3/4" - (4)3/4" - (1)1/2"; Mounting Hardware - Plaster Ears; Standard Package - 25