Menu Search
Switch-Device Outlet Box Extensions (Metallic) Gangable Switch Box, 14.0 cu-in, 3 in. H x 2 in. W x 38020 in. D, 1 Gang, Steel

O-Z/GEDNEY #335

Gangable Switch Box, 14.0 cu-in, 3 in. H x 2 in. W x 38020 in. D, 1 Gang, Steel

SKU #68785576180
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Gangable
Material: Steel
Number of Gangs: 1
Height: 3 in.
Width: 2 in.
Depth: 2-3/4 in.
Capacity - cu-in: 14
Knockouts/Sides-Ends-Bottom: (4)3/4" - (2)3/4" - (1)1/2"
Mounting Hardware: Plaster Ears
Standard Package: 50