Menu Search
Switch-Device Outlet Box Extensions (Metallic) Gangable Switch Box, 12.5 cu-in, 3 in. H x 2 in. W x 37288 in. D, 1 Gang, Steel

O-Z/GEDNEY #222-OW

Gangable Switch Box, 12.5 cu-in, 3 in. H x 2 in. W x 37288 in. D, 1 Gang, Steel

SKU #68785552334
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Gangable
Material: Steel
Number of Gangs: 1
Height: 3 in.
Width: 2 in.
Depth: 2-1/2 in.
Capacity - cu-in: 12.5
Knockouts/Sides-Ends-Bottom: (4)1/2" - (2)1/2" - (2)1/2"
Mounting Hardware: Plaster Ears
Standard Package: 50

Switch-Device Outlet Box Extensions (Metallic): Type - Gangable; Material - Steel; Number of Gangs - 1; Box Height - in - 3; Box Width - in - 2; Box Depth - in - 2-1/2; Capacity - cu-in - 12.5; Knockouts/Sides-Ends-Bottom - (4)1/2" - (2)1/2" - (2)1/2"; Mounting Hardware - Plaster Ears; Standard Package - 50