Menu Search
Switch-Device Outlet Box Extensions (Metallic) Gangable Switch Box, 10.7 cu-in, 3 in. H x 2 in. W x 2 in. D, 1 Gang, Steel
O-Z/GEDNEY #171F

Gangable Switch Box, 10.7 cu-in, 3 in. H x 2 in. W x 2 in. D, 1 Gang, Steel

SKU # 68785525783
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Gangable
Material: Steel
Number of Gangs: 1
Height: 3 in.
Width: 2 in.
Depth: 2 in.
Capacity - cu-in: 10.7
Knockouts/​Sides-Ends-Bottom: None - None - (1)1/2"
Clamps: AC/MC Cable
Mounting Hardware: Plaster Ears
Standard Package: 50