You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HUBBELL #603

Nongangable, Steel, 3-1/2 in. Depth

SKU # 05016900603
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability

Switch-Device Outlet Box Extensions (Metallic): Type - Nongangable; Material - Steel; Number of Gangs - 1; Box Height - in - 3; Box Width - in - 2; Box Depth - in - 3-1/2; Capacity - cu-in - 18.0; Knockouts/Sides-Ends-Bottom - (4)1/2" - (2)1/2" - (1)1/2"; Clamps - NM Cable; Mounting Hardware - Bracket, Mount to Front of Stud; Standard Package - 25