Menu Search
Switch-Device Outlet Box Extensions (Metallic) Gangable, Steel, 3-1/2 in. Depth

HUBBELL #591

Gangable, Steel, 3-1/2 in. Depth

SKU #05016990591
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity

Switch-Device Outlet Box Extensions (Metallic): Type - Gangable; Material - Steel; Number of Gangs - 1; Box Height - in - 3; Box Width - in - 2; Box Depth - in - 3-1/2; Capacity - cu-in - 18.0; Knockouts/Sides-Ends-Bottom - (4)1/2" - (4)1/2" - (2)1/2"; Mounting Hardware - Plaster Ears; Standard Package - 50